missing translation for 'onlineSavingsMsg'
Learn More

Mopec Autopsy Carrier Chassis

Catalog No. 22045387
Change view
Click to view available options
Width (English):
26 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22045387 26 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22045387 Supplier Mopec Supplier No. 600017

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stable carrier chassis provides a strong foundation for autopsy procedures, supporting seamless transport and positioning within the lab.

Construction

  • (4) locking caster wheels
  • For use with T3603 Plastic Body tray (not included)
  • Underside of T3603 tray mates to top of the carrier to securely hold the tray in place without the use of mechanical fasteners

Materials

  • 11 ga. 1.5 in. SQ 304 Stainless steel frame with a 180-grit polish finish

Dimensions

  • 80.5 L X 26 W X 32.7 in. to 34.3 in. H (lower to higher end for drainage)

Capacity

  • 500 lb.

Compatibility

  • T3603 (Plastic Body Tray)

Note: Trays sold separately.

Specifications

Product Type Autopsy Cart Chassis
Material Stainless Steel (304)
Height (English) 32.7 to 34.3 in.
Length (English) 80.5 in.
Width (English) 26 in.