Learn More
Keystone Cleanroom Products Autoclave Bags with Drawstring and Steam Indicator
Description
PureClean™ Drawstring Closure Autoclave Bags are made from 1421B DuPont™ Tyvek™, which is a grade of uncoated, untreated, flexible Tyvek™ material. It has been specifically designed for pharmaceutical use in steam sterilization applications. Keystone's PureClean™ Tyvek™ material does not have a water soluble antistat agent applied to it during its manufacturing process.
- Uncoated Tyvek™ on both sides for maximum breathability during sterilization without the chance of residue deposits on equipment post sterilization
- Tear and puncture resistant
- Fast and consistent for equipment preparation area
- Steam Indicator
- Hydrophobic
- Lint-free
- Strong factory seals
- Exceptional microbial barrier
Standardize and simplify the way equipment is wrapped for steam sterilization. The use of these drawstring bags will also save valuable time in the equipment prep area.The drapeable nature of the Tyvek™ 1421B material is ideal for wrapping equipment parts where one may need to 'feel through' the bag; especially when lifting, or handling the wrapped part. This creates secondary level of protection during aseptic presentation of equipment also eliminates the use of autoclave tape and heat sealers. Manufactured and packaged in a Certified ISO6 Cleanroom.
Spécifications
Spécifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | CoC |
| Closure Type | Drawstring |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Temperature Range (Metric) | 121°C to 125°C |
| Afficher plus de résultats |