missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Autoclavable Safety Cutter

Catalog No. 18008120
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18008120 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18008120 Supplier Fisherbrand™ Supplier No. KCJ1SSBX TFS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Autoclavable Safety Cutter designed for foodservice and high-sensitivity environments. It is NSF™ certified, made with FDA compliant materials, featuring a dual-sided recessed stainless-steel blade and antimicrobial properties. It can be used for seafood packaging following HACCP guidelines.

  • NSF Food Zone Certified
  • Made with FDA compliant materials
  • Color options align with HACCP guidelines to prevent food cross-contamination
  • Infused with antimicrobial properties to prevent the growth of bacteria on the product
  • Rust-resistant stainless-steel blade
  • Made in U.S.A.
  • Featuring dual-sided blade openings for 2X the blade life
  • Concealed blade reduces cut injuries and damaged goods
  • Commercial Dishwasher and Autoclave Safe
  • Made with advanced plastic polymers
  • Ambidextrous
  • Disposable

Specifications

Blade Material Stainless Steel
Product Type Concealed Blade Safety Cutter
Handle Type Ergonomic
Length (English) Blade 0.1 in.
Length (Metric) Blade 0.25 cm
Size 4.62 x 1.25 x 0.16 H in. (L x W x H)
Length (English) 4.62 in.
Length (Metric) 11.74 cm
Disposable Single-use
Sterility Non-sterile
Includes Stainless Steel Blade
Thickness (Metric) 0.39 cm
Certifications/Compliance NSF Certified for Food Zone
Autoclavable Autoclavable
Handle Material Plastic
Color Blue
Graduated No
Width (English) Blade 1.25 in.
Width (Metric) Blade 3.17 cm
Width (English) 1.25 in.
Width (Metric) 3.17 cm
Height (English) 0.16 in.
Height (Metric) 0.39 cm
Show More Show Less