missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Autoclavable Muff Covers
Description
- Autoclavable BHD Mini-Muffs provide a convenient means to cover flasks, beakers, containers, media bottles, valves, pipes and hoses
- Closures can be used to prevent dust and other particulate from entering orifices of any size
- Can be used during sterilization to reduce time consuming wrapping
- Breathable, while providing an acceptable barrier post sterilization
- Utilizes a latex-free, rubber elastic closure to create a positive seal around all openings
- Processed and packaged in ISO 6, and 8 Clean Room Production Areas
- Autoclavable up to 135°C
Spécifications
Spécifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance (COC) |
| Closure Type | None |
| Color | Blue |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| Material | Cellulose |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Outer Packaging | Heat-Sealed, Easy Tear Poly Bag |
| Afficher plus de résultats |