missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Autoclavable Muff Covers

Numéro de catalogue. 296369304
Change view
Click to view available options
Diameter (English):
1 in. to 1.75 in.
1.75 in. to 2.5 in.
2.5 in. to 4 in.
3.5 in. to 4.75 in.
4 in. to 5.5 in.
5.5 in. to 8 in.
8 in. to 12 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Diameter (English)
296369304 1 in. to 1.75 in.
296369361 1.75 in. to 2.5 in.
296369305 2.5 in. to 4 in.
296369332 3.5 in. to 4.75 in.
296369392 4 in. to 5.5 in.
296369395 5.5 in. to 8 in.
296369360 8 in. to 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Numéro de catalogue. 296369304 Fournisseur Keystone Cleanroom Products Code fournisseur MFNWB04
Il en reste null

Keystone Cleanroom Products Autoclavable Muff Covers made from Heavy-Duty BHD, for sterilization processes

  • Autoclavable BHD Mini-Muffs provide a convenient means to cover flasks, beakers, containers, media bottles, valves, pipes and hoses
  • Closures can be used to prevent dust and other particulate from entering orifices of any size
  • Can be used during sterilization to reduce time consuming wrapping
  • Breathable, while providing an acceptable barrier post sterilization
  • Utilizes a latex-free, rubber elastic closure to create a positive seal around all openings
  • Processed and packaged in ISO 6, and 8 Clean Room Production Areas
  • Autoclavable up to 135°C

Spécifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color Blue
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Cellulose
Sterility Non-sterile
Latex Free Yes
Outer Packaging Heat-Sealed, Easy Tear Poly Bag
Quantity 1000/Pk.
Size 4 in.
Diameter (English) 1 in. to 1.75 in.
Product Type Cover
Afficher plus de résultats Afficher moins de résultats