missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Auto-Analyzer Sample Cups
Description
- The sample cups are made to exact specifications and provide excellent optical properties.
Spécifications
Spécifications
| Sterility | Non-sterile |
| Diameter (Metric) Outside | 17.25 mm |
| Quantity | 1000/Cs. |
| Capacity (Metric) | 4 mL |
| Color | Natural |
| Product Type | Sample Cup |
| Material | Polystyrene |
| Disposable | Single-use |
| Height (Metric) | 37.9 mm |
| Latex Free | Yes |