missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ AtmoSense Oxygen Monitor

Catalog No. 16985666
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
16985666 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16985666 Supplier Labconco™ Supplier No. 5255590

For use with Labconco Glove Boxes for general purpose trace oxygen detection as low as 1 ppm.

  • Digital LCD readout from 0 to 1000 ppm oxygen with resolution accuracy of 0.1 ppm from 0 to 200 ppm and a resolution accuracy of 1 ppm from 200 to 1000 ppm.
  • 3 user-configurable O2 alarm levels and relays.

Specifications

Product Type Oxygen Monitor
Voltage 115 V
For Use With (Application) Low-range Oxygen Detection