missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ ASTM Low Form Glass Beaker

Catalog No. S27519
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
50 mL
100 mL
150 mL
400 mL
600 mL
1000 mL
2000 mL
No. per Pack:
1
12
6
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Pack
S27519 2000 mL 1
S27513 10 mL 12
S40872 100 mL 12
S27514 20 mL 12
S27515 30 mL 12
S27516 50 mL 1
S40875 400 mL 1
S27517 150 mL 1
S27518 400 mL 6
S40882 600 mL 6
S40886 1000 mL 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. S27519 Supplier Eisco™ Supplier No. CH0124J

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made from high quality borosilicate 3.3 glass. Extremely durable, with a low temperature gradient, and superior chemical resistance. Features a spout for easy pouring and graduations as per ASTM-E960.

  • Made from high quality borosilicate 3.3 glass
  • White graduations for easy visibility
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Low form
  • Autoclavable at 121°C
  • In compliance with DIN 12231 and ISO 3819 standards
  • Graduated per ASTM-E960
  • Warranty

    1 year limited manufacturer warranty

    Specifications

    Capacity (English) 67.62 oz.
    Color Clear
    Description Chemical durability
    Diameter (English) Outer 5.11 in.
    Diameter (Metric) Inner 127 mm
    Diameter (Metric) Outer 130 mm
    Capacity (Metric) 2000 mL
    Material Borosilicate Glass
    For Use With (Application) Holding Liquids
    Height (English) 7.9 in.
    Height (Metric) 20 cm
    Length (Metric) 12.9 cm
    No. per Pack 1
    Quantity 1/Pk.
    Type Glass Beakers
    Width (English) 5.1 in.
    Width (Metric) 12.9 cm
    Sterility Non-sterile
    Autoclavable Autoclavable
    Disposable Reusable
    Graduated Yes
    Certifications/Compliance ASTM
    Scale White Graduated Scale
    Style Low Form
    Show More Show Less