missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ASTM™ Hydrometers, Plain Form

API hydrometers are available in regular and ASTM™ recommended forms.

 Afficher plus de versions de ce produit

Numéro de catalogue. 11603DC

Il en reste null

Description

Description

These hydrometers are manufactured to meet or exceed ASTM™ E 100 specifications which are accepted by NIST™ and U.S. Bureau of Mines.

  • Permanently marked with individual serial numbers
  • Without thermometer in body
  • Approximate length: 330mm
  • Temperature of standardization: 60°F

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate instrument traceability to standards provided by NIST.

Compliance

Meet or exceed ASTM E 100 specifications which are accepted by NIST and U.S. Bureau of Mines, Calibrated according to ASTM E 126 specifications.

Spécifications

Identifiants chimiques

0.1°
330 mm
60°F

Spécifications

6H; With 3-pt certification
3-point Certification, NIST, Cited in ASTM E100-14 Table 1, ASTM E126
Soda Lime Glass
49 to 61° ASTM 6H-62
0.1°
330 mm
60°F
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions