missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Astec™ CHIRALDEX™ B-DM Capillary GC Column, df 0.12 μm
Used for enantiomeric separation of ephedrine, pseudoephedrine, chlorinated intermediates and methylamphetamine by gas chromatographic analysis.
$2420.00 - $3350.00
Specifications
| Diameter (Metric) Inner | 0.25 mm |
|---|---|
| Product Line | Astec CHIRALDEX |
| Type | Capillary GC |
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.12 μm |
Description
Through special derivatization techniques, the concentration of the cyclodextrin in the CHIRALDEX™ B-DM has been substantially increased in the polysiloxane carrier. This phase is very useful for a number of free acids and bases. The B-DM is able to perform most of the separations done on a beta-permethylated phase, but with higher resolution. The selectivity of the B-DM covers applications of both the B-PM and B-PH phases, although with superior performance.Specifications
| 0.25 mm | |
| Capillary GC | |
| 0.12 μm | |
| 2,3-di-O-methyl-6-t-butyl silyl derivative of β-cyclodextrin |
| Astec CHIRALDEX | |
| Gas Chromatography (GC) | |
| Fused Silica |
Astec and CHIRALDEX are registered trademarks of Sigma-Aldrich Co. LLC