missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Astec™ Cellulose DMP Chiral HPLC Guard Cartridge, 5 μm Particle Size

Catalog No. 111009123
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111009123 4 mm
111009122 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111009123 Supplier MilliporeSigma™ Supelco™ Supplier No. 51106AST

Guard cartridges to protect Astec™ Cellulose DMP columns.

Choose the I.D. to match the I.D. of analytical column. The 2.1 mm and 4 mm I.D. cartridges are sold in kits that contain the holder and fittings, and as packs of 2 cartridges. The 10 mm and 21.2 mm I.D. guards are sold as individual cartridges that require holders, sold separately.

Specifications

Quantity 2/Pk.
Particle Size 5 μm
Length (Metric) 2 cm
Type Chiral HPLC Guard Column
Diameter (Metric) Inner 4 mm
Phase Chiral
For Use With (Application) HPLC
Product Line Astec

Astec is a registered trademark of Sigma-Aldrich Co. LLC