missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Associated Bag Self-Locking Nylon Ties
To create tamper-evident seal that must be cut to remove
Supplier: Associated Bag 84103R
Description
- Tight locking
- Made of nylon
- 18.1kg (40 lb.), 22.7kg (50 lb.) tensile strength
- L x W: 20.3 x 0.33cm (8 in. x 0.13 in.); 27.9 x 0.44cm (11 x 0.17in.)
- 1.37mm (0.054 in.), 1.34cm (0.053 in.) thickness
- Available in various colors: Red, black, green , yellow, blue, natural
Applications:
For closing bags, attaching tags, bundling wires, making temporary repairs
Identifiants chimiques
| Self-locking Tie | |
| Nylon | |
| 1000/Pk. | |
| Closing bags, attaching tags, bundling wires, making temporary repairs and more |
Spécifications
| Self-locking Tie | |
| Red | |
| 8 in. | |
| 0.13 in. | |
| 0.054 in. | |
| 1000/Pk. |
| Nylon | |
| 20.3 cm | |
| 0.33 cm | |
| 8 x 0.13 in. (20.3 x 0.33 cm) | |
| 40 lb. | |
| Closing bags, attaching tags, bundling wires, making temporary repairs and more |