missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Aspirating Pipets

Catalog No. 14955135
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
Length (Metric):
275 mm
275.5 mm
343 mm
344 mm
Sterility:
Non-sterile
Sterile, Individually Wrapped
Quantity:
1000/Cs.
4 x 50 Ea.
500/Case
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric) Sterility Quantity
14955135 2 mL 275 mm Sterile, Individually Wrapped 4 x 50 Ea.
14955260 1 mL 275.5 mm Non-sterile 1000/Cs.
14955261 2 mL 275 mm Non-sterile 500/Case
14955262 5 mL 344 mm Non-sterile 500/Case
14955263 10 mL 343 mm Non-sterile 500/Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14955135
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Polystyrene pipets for aspirating liquids using vacuum suction.

  •  One-piece polystyrene construction
  • No graduations
  • Unplugged
  • Outside diameter: 6.18mm
  • Individually wrapped
  • Tip shape: round

 

Specifications

Sterility Sterile, Individually Wrapped
Quantity 4 x 50 Ea.
Packaging Type Individually wrapped
Volume (Metric) 2 mL
Length (Metric) 275 mm