missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express OH5 HPLC Column, 2.7 μm Particle Size
Ascentis™ Express OH5 columns can be used for traditional normal phase separations using non-polar, totally organic mobile phases or for aqueous normal phase chromatography with the typical mobile phases for hydrophilic interactive liquid chromatography (HILIC) of basic, acidic, zwitterionic, or neutral compounds.
Supplier: MilliporeSigma™ Supelco™ 53757U
Specifications
| 2.1 mm | |
| 2.7 μm | |
| 90 Å | |
| Ascentis | |
| No | |
| Fused-Core HPLC |
| 10 cm | |
| 2 to 9 | |
| Hydroxy, Penta- | |
| Hydroxy, Penta- Phase/Fused-Core Particle Platform | |
| Reversed Phase |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC