missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express OH5 HPLC Column, 2.7 μm Particle Size

Catalog No. p-7190122
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111007973 2 cm 2.1 mm
111003329 3 cm 2.1 mm
111003214 5 cm 2.1 mm
111003176 7.5 cm 2.1 mm
111003141 10 cm 2.1 mm
111003095 15 cm 2.1 mm
111016071 3 cm 3 mm
111003215 5 cm 3 mm
111003177 7.5 cm 3 mm
111003142 10 cm 3 mm
111003096 15 cm 3 mm
111003330 3 cm 4.6 mm
111003216 5 cm 4.6 mm
111003143 10 cm 4.6 mm
111003097 15 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 111007973 Supplier MilliporeSigma™ Supelco™ Supplier No. 53779U
Only null left

Ascentis™ Express OH5 columns can be used for traditional normal phase separations using non-polar, totally organic mobile phases or for aqueous normal phase chromatography with the typical mobile phases for hydrophilic interactive liquid chromatography (HILIC) of basic, acidic, zwitterionic, or neutral compounds.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 2 cm
Particle Size 2.7 μm
pH 2 to 9
Pore Size 90 Å
Stationary Phase Hydroxy, Penta-
Product Line Ascentis
Matrix Hydroxy, Penta- Phase/Fused-Core Particle Platform
Endcapped No
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC