missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express OH5 Guard Cartridge, 2.7 μm Particle Size
Ascentis™ Express Guard Columns provide physical (filtration) and chemical protection for costly analytical columns without compromising the very high performance of Ascentis™ Express columns.
$1,090.23 - $1,178.82
Specifications
| Quantity | 3/Pk. |
|---|---|
| Particle Size | 2.7 μm |
| Length (Metric) | 5 mm |
| Pore Size | 90 Å |
| Type | Fused-Core HPLC Guard Cartridge |
Description
Ascentis™ Express guard columns are capable of continuous use at pressures up to 14,500 psi (1,000 bar) with only hand-tightening. Guard cartridges are easily replaced without removing the guard column holder from the flow path. The cartridges are packed with Ascentis™ Express Fused-Core™ particles. Order guard column holder separately.Specifications
| 3/Pk. | |
| 5 mm | |
| Fused-Core HPLC Guard Cartridge | |
| HPLC |
| 2.7 μm | |
| 90 Å | |
| Reversed Phase | |
| Ascentis |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.