missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express OH5 Guard Cartridge, 2.7 μm Particle Size

Catalog No. 111003492
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111003492 4.6 mm
111003490 2.1 mm
111003491 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111003492 Supplier MilliporeSigma™ Supelco™ Supplier No. 53782U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ascentis™ Express Guard Columns provide physical (filtration) and chemical protection for costly analytical columns without compromising the very high performance of Ascentis™ Express columns.

Ascentis™ Express guard columns are capable of continuous use at pressures up to 14,500 psi (1,000 bar) with only hand-tightening. Guard cartridges are easily replaced without removing the guard column holder from the flow path. The cartridges are packed with Ascentis™ Express Fused-Core™ particles. Order guard column holder separately.

Specifications

Quantity 3/Pk.
Particle Size 2.7 μm
Length (Metric) 5 mm
Pore Size 90 Å
Type Fused-Core HPLC Guard Cartridge
Diameter (Metric) Inner 4.6 mm
Phase Reversed Phase
For Use With (Application) HPLC
Product Line Ascentis

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.