missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express HILIC UHPLC Column, 2 μm Particle Size
Contains a bare silica stationary phase that can be used for traditional normal phase separations or aqueous normal phase chromatography.
$1076.58 - $1845.87
Specifications
| Particle Size | 2 μm |
|---|---|
| Pore Size | 90 Å |
| Stationary Phase | Silica |
| Product Line | Ascentis |
| Matrix | Silica Phase/Fused-Core Particle Platform |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
111007221
|
MilliporeSigma™ Supelco™
51403U |
2 cm | 2.1 mm |
Each for $1,076.58
|
|
||||
|
111007222
|
MilliporeSigma™ Supelco™
51404U |
3 cm | 2.1 mm |
Each for $1,076.58
|
|
||||
|
111007223
|
MilliporeSigma™ Supelco™
51406U |
5 cm | 2.1 mm |
Each for $1,327.93
|
|
||||
|
111007083
|
MilliporeSigma™ Supelco™
51408U |
7.5 cm | 2.1 mm |
Each for $1,551.12
|
|
||||
|
111007002
|
MilliporeSigma™ Supelco™
51409U |
10 cm | 2.1 mm |
Each for $1,798.67
|
|
||||
|
111006805
|
MilliporeSigma™ Supelco™
51418U |
15 cm | 2.1 mm |
Each for $1,845.87
|
|
||||
|
111007224
|
MilliporeSigma™ Supelco™
51419U |
3 cm | 3 mm |
Each for $1,076.58
|
|
||||
|
111007225
|
MilliporeSigma™ Supelco™
51421U |
5 cm | 3 mm |
Each for $1,233.07
|
|
||||
|
111007084
|
MilliporeSigma™ Supelco™
51424U |
7.5 cm | 3 mm |
Each for $1,582.44
|
|
||||
|
111007003
|
MilliporeSigma™ Supelco™
51428U |
10 cm | 3 mm |
Each for $1,696.85
|
|
||||
|
111006806
|
MilliporeSigma™ Supelco™
51429U |
15 cm | 3 mm |
Each for $1,845.87
|
|
||||
Description
The Ascentis™ Express 2 μm HILIC or bare silica stationary phase provides a UHPLC column that can be used for traditional normal phase separations using non-polar, totally organic mobile phases or for aqueous normal phase chromatography with the typical reversed-phase mobile phases for hydrophilic interactive liquid chromatography (HILIC) of basic, acidic, or neutral compounds.Specifications
| 2 μm | |
| Silica | |
| Silica Phase/Fused-Core Particle Platform | |
| Reversed Phase |
| 90 Å | |
| Ascentis | |
| No | |
| Fused-Core UHPLC |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC