missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express HILIC UHPLC Column, 2 μm Particle Size
Contains a bare silica stationary phase that can be used for traditional normal phase separations or aqueous normal phase chromatography.
Supplier: MilliporeSigma™ Supelco™ 51424U
Description
The Ascentis™ Express 2 μm HILIC or bare silica stationary phase provides a UHPLC column that can be used for traditional normal phase separations using non-polar, totally organic mobile phases or for aqueous normal phase chromatography with the typical reversed-phase mobile phases for hydrophilic interactive liquid chromatography (HILIC) of basic, acidic, or neutral compounds.Specifications
| 3 mm | |
| 2 μm | |
| Silica | |
| Silica Phase/Fused-Core Particle Platform | |
| Reversed Phase |
| 7.5 cm | |
| 90 Å | |
| Ascentis | |
| No | |
| Fused-Core UHPLC |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC