Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express HILIC HPLC Column, 5 μm Particle Size
The bare silica stationary phase of Ascentis™ Express 5 μm HILIC provides a column that can be used for traditional normal phase separations using non-polar, totally organic mobile phases or for aqueous normal phase chromatography with the typical reversed-phase mobile phases for hydrophilic interactive liquid chromatography (HILIC) of basic, acidic, or neutral compounds.
Supplier: MilliporeSigma™ Supelco™ 50261U
Description
Ascentis™ Express 5 μm HILIC is a high-speed, high-performance liquid chromatography column based on a 5-micron Fused-Core™ particle design. The Fused-Core particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shorter diffusion paths in the 0.6-micron thick porous shell around and an overall particle size of ˜5-microns.Specifications
| 2.1 mm | |
| 5 μm | |
| 90 Å | |
| Ascentis | |
| No | |
| Fused-Core HPLC |
| 15 cm | |
| 2 to 9 | |
| Silica | |
| Silica Phase/Fused-Core Particle Platform | |
| Reversed Phase |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.