missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express HILIC HPLC Column, 5 μm Particle Size

Catalog No. p-7189535
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
7.5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111008361 2 cm 2.1 mm
111008362 3 cm 2.1 mm
111007920 5 cm 2.1 mm
111007663 7.5 cm 2.1 mm
111007550 10 cm 2.1 mm
111007132 15 cm 2.1 mm
111006856 25 cm 2.1 mm
111008363 3 cm 3 mm
111007921 5 cm 3 mm
111007664 7.5 cm 3 mm
111007551 10 cm 3 mm
111007133 15 cm 3 mm
111006857 25 cm 3 mm
111008364 3 cm 4.6 mm
111007922 5 cm 4.6 mm
111007665 7.5 cm 4.6 mm
111007552 10 cm 4.6 mm
111007134 15 cm 4.6 mm
111006858 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 111008361 Supplier MilliporeSigma™ Supelco™ Supplier No. 50255U
Only null left

The bare silica stationary phase of Ascentis™ Express 5 μm HILIC provides a column that can be used for traditional normal phase separations using non-polar, totally organic mobile phases or for aqueous normal phase chromatography with the typical reversed-phase mobile phases for hydrophilic interactive liquid chromatography (HILIC) of basic, acidic, or neutral compounds.

Ascentis™ Express 5 μm HILIC is a high-speed, high-performance liquid chromatography column based on a 5-micron Fused-Core™ particle design. The Fused-Core particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shorter diffusion paths in the 0.6-micron thick porous shell around and an overall particle size of ˜5-microns.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 2 cm
Particle Size 5 μm
pH 2 to 9
Pore Size 90 Å
Stationary Phase Silica
Product Line Ascentis
Matrix Silica Phase/Fused-Core Particle Platform
Endcapped No
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.