missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express HILIC HPLC Column, 2.7 μm Particle Size
Ascentis™ Express HPLC columns, through the use of Fused-Core™ particle technology, can provide you with both the high speed and high efficiencies of sub-2 μm particles while maintaining lower backpressures.
Supplier: MilliporeSigma™ Supelco™ 53972U
Description
The combination of high efficiency and low backpressure benefits UPLC™ (or other ultra high pressure system) users, as well as conventional HPLC users.Specifications
| 3 mm | |
| 2.7 μm | |
| 90 Å | |
| Ascentis | |
| No | |
| Fused-Core HPLC |
| 15 cm | |
| 2 to 8 | |
| Silica | |
| Silica Phase/Fused-Core Particle Platform | |
| Reversed Phase |
Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.