missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Ascentis™ Express HILIC HPLC Column, 2.7 μm Particle Size

Catalog No. p-7189692
Change view
Click to view available options
Length (Metric):
3 cm
5 cm
7.5 cm
10 cm
15 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111007982 3 cm 2.1 mm
111007506 5 cm 2.1 mm
111007333 7.5 cm 2.1 mm
111007166 10 cm 2.1 mm
111006900 15 cm 2.1 mm
111007983 3 cm 3 mm
111007507 5 cm 3 mm
111007334 7.5 cm 3 mm
111007167 10 cm 3 mm
111006901 15 cm 3 mm
111007984 3 cm 4.6 mm
111007508 5 cm 4.6 mm
111007335 7.5 cm 4.6 mm
111007168 10 cm 4.6 mm
111016261 15 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 111007982 Supplier MilliporeSigma™ Supelco™ Supplier No. 53933U
Only null left

Ascentis™ Express HPLC columns, through the use of Fused-Core™ particle technology, can provide you with both the high speed and high efficiencies of sub-2 μm particles while maintaining lower backpressures.

The combination of high efficiency and low backpressure benefits UPLC™ (or other ultra high pressure system) users, as well as conventional HPLC users.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 3 cm
Particle Size 2.7 μm
pH 2 to 8
Pore Size 90 Å
Stationary Phase Silica
Product Line Ascentis
Matrix Silica Phase/Fused-Core Particle Platform
Endcapped No
Phase Reversed Phase
Technique Fused-Core HPLC
Show More Show Less

Ascentis is a registered trademark of Sigma-Aldrich Co. LLC. Fused-Core is a registered trademark of Advanced Materials Technology, Inc.