missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å PFAS Delay, 2.7 μm HPLC Column
The highly retentive endcapped silane of the Ascentis™ Express PFAS Delay column provides high retention of PFAS compounds across various mobile phase conditions and is used to delay background instrument.
$1033.82 - $1080.15
Specifications
| Length (Metric) | 5 cm |
|---|---|
| Max. Pressure | 600 bar |
| Particle Size | 2.7 μm |
| pH | 2 to 9 |
| Pore Size | 90 Å |
Description
- Ascentis™ Express PFAS Delay is a high-performance liquid chromatography column based on Fused-Core™ particle design.
- The highly retentive endcapped silane of the Ascentis™ Express PFAS Delay column provides high retention of PFAS compounds across various mobile phase conditions and is used to delay background instrument PFAS contamination from interference with analyzed samples.
- For this reason, the Ascentis™ Express PFAS Delay column is placed upstream of the sample injector.
Specifications
| 5 cm | |
| 2.7 μm | |
| 90 Å | |
| 135 m2/g | |
| Fused-Core™ Silica Particle Platform Particle Platform Superficially Porous Particle | |
| Stainless Steel |
| 600 bar | |
| 2 to 9 | |
| 1 Ea. | |
| <60°C | |
| Reversed Phase | |
| HPLC, LC/MS |