missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Ascentis™ Express 90 Å PFAS Delay, 2.7 μm HPLC Column
Description
- Ascentis™ Express PFAS Delay is a high-performance liquid chromatography column based on Fused-Core™ particle design.
- The highly retentive endcapped silane of the Ascentis™ Express PFAS Delay column provides high retention of PFAS compounds across various mobile phase conditions and is used to delay background instrument PFAS contamination from interference with analyzed samples.
- For this reason, the Ascentis™ Express PFAS Delay column is placed upstream of the sample injector.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 5 cm |
| Max. Pressure | 600 bar |
| Particle Size | 2.7 μm |
| pH | 2 to 9 |
| Pore Size | 90 Å |
| Quantity | 1 Ea. |
| Surface Area | 135 m2/g |
| Temperature | <60°C |
| Matrix | Fused-Core™ Silica Particle Platform Particle Platform Superficially Porous Particle |
| Show More |