missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Aspirating Serological Pipettes

Catalog No. 03395167
Change view
Click to view available options
Volume (Metric):
2 mL
5 mL
10 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03395167 10 mL
03395165 2 mL
03395166 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03395167 Supplier Cole-Parmer™ Essentials Supplier No. 0439510

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides rapid fluid dispensing

  • Made from transparent medical grade polystyrene (PS) sterilized by gamma irradiation
  • Tested for endotoxins, cytotoxicity, and are guaranteed nonhemolytic
  • Certified DNase-, RNase-free, and nonpyrogenic
Plastic serological pipettes are supplied without graduations and filter plugs for vacuum aspirating and free-flowing applications. They are ideal for tissue culture applications when aspirating larger volumes from dishes, flasks, or roller bottles. Individually wrapped.

Specifications

Aspirator Plug No
Autoclavable Not Autoclavable
Material Polystyrene
Sterility Sterile
For Use With (Application) Aspiration, transfer
Graduated No
Length (English) 12 in.
Quantity 200
Packaging Type Individually Wrapped
Volume (Metric) 10 mL
Length (Metric) 30.5 cm
Disposable Reusable
Show More Show Less

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.