missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 12 Cal Long Coat/Legging Kit with Balaclava/Voltage Gloves (08)
Ultimate HRC 2 kit without balaclava and gloves
$1826.14 - $1919.24
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 12 cal/cm² |
| Certifications/Compliance | CAT 2, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Closure Type | FR Hook and Loop |
| Color | Navy |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
170011169
|
National Safety Apparel™
KIT2LC11SM08 |
Small |
Each for $1,826.14
|
|
|||||
|
170011174
|
National Safety Apparel™
KIT2LC11MD08 |
Medium |
Each for $1,826.14
|
|
|||||
|
170011179
|
National Safety Apparel™
KIT2LC11LG08 |
Large |
Each for $1,826.14
|
|
|||||
|
170011184
|
National Safety Apparel™
KIT2LC11XL08 |
X-Large |
Each for $1,826.14
|
|
|||||
|
170011189
|
National Safety Apparel™
KIT2LC112X08 |
2X-Large |
Each for $1,857.17
|
|
|||||
|
170011194
|
National Safety Apparel™
KIT2LC113X08 |
3X-Large |
Each for $1,857.17
|
|
|||||
|
170011199
|
National Safety Apparel™
KIT2LC114X08 |
4X-Large |
Each for $1,888.19
|
|
|||||
|
170011204
|
National Safety Apparel™
KIT2LC115X08 |
5X-Large |
Each for $1,919.24
|
|
|||||
Description
- Coveralls
- Hard Hat with ArcGuard™ Faceshield & Chin Cup
- Safety Glasses
- Faceshield unit bag
- Gear bag
Specifications
| Open | |
| CAT 2, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Navy | |
| Arc Flash Kit | |
| None | |
| Unisex |
| 12 cal/cm² | |
| FR Hook and Loop | |
| Cotton, Nylon | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |