missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 12 Cal Long Coat/Legging Kit with Balaclava/Voltage Gloves (08)
Description
- Coveralls
- Hard Hat with ArcGuard™ Faceshield & Chin Cup
- Safety Glasses
- Faceshield unit bag
- Gear bag
Specifications
Specifications
| Certifications/Compliance | CAT 2, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Product Type | Arc Flash Kit |
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Gender | Unisex |
| Material | Cotton, Nylon |
| Arc Flash Rating | 12 cal/cm² |
| Color | Navy |
| Size | Medium |
| Suspender | None |
| Ankle Style | Open |
| Show More |