missing translation for 'onlineSavingsMsg'
Learn More

KNF™ FLEXPAK Anti-static Block Bottom Bags

Catalog No. 17020201
Encompass
Change view
Click to view available options
Dimensions (L x W):
44 x 24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17020201 44 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17020201 Supplier KNF™ FLEXPAK Supplier No. 020507297

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clear and clean polyethylene bags with a 4 mil thickness.

  • Clear, anti-static plastic
  • Square bottom

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Level 200 Clean
Color Clear
Material Polyethylene
Thickness (English) 4 mil
Dimensions (L x W) 44 x 24 in.
Height (Metric) 111.8 cm
Length (Metric) 111.8 cm
Width (Metric) 61 cm
Thickness (Metric) 0.1016 mm