missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-208 Orange Heavyweight Latex Gloves
Thick natural rubber latex gloves provide extra protection with heavy duty applications.
$39.18 - $43.27
Specifications
| ANSI Abrasion Rating | ANSI 3 |
|---|---|
| Certifications/Compliance | EN 374 AKL, EN 388 X121 |
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009; Category III |
| Chlorinated | Yes |
| Color | Orange |
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-014477
|
Ansell
87208080 |
8 |
Dozen of 12 Pair for $39.18
Case of 12 Dozen for $143.52
|
|
|||||
|
19-014478
|
Ansell
87208090 |
9 |
Dozen of 12 Pair for $43.27
Case of 12 Dozen for $495.72
|
|
|||||
|
19-014479
|
Ansell
87208100 |
10 |
Dozen of 12 Pair for $39.18
Case of 12 Dozen for $448.80
|
|
|||||
Description
Ideal for fishing, chemical processing, agriculture, petroleum refining, plant maintenance, heavy equipment assembly and cleanup
- Made from unsupported natural latex
- Offer abrasion, puncture, and tear resistance
- With extra heavy-duty, cotton, flock lining
- Length: 13 in. (33 cm)
- Thickness: 29 mil
- Orange
Specifications
| ANSI 3 | |
| CE 0493, EN 420:2003 + A1:2009; Category III | |
| Orange | |
| Latex | |
| 0.73 mm | |
| No | |
| AKLOPS | |
| Chemical plants and transportation, chemical processing, handling acids, alkalies, salts and ketones | |
| Lozenge | |
| Lined | |
| 33 cm |
| EN 374 AKL, EN 388 X121 | |
| Yes | |
| No | |
| 29 mil | |
| EN 388:X121, EN 388:X121X | |
| Type A | |
| Bacteria, Fungi WITH Virus Protection | |
| Pinked | |
| Cotton Flock | |
| 13 in. |