missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 87-208 Orange Heavyweight Latex Gloves

Catalog No. 19014479
Change view
Click to view available options
Size:
10
8
9
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19014479 10
19014477 8
19014478 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19014479 Supplier Ansell Supplier No. 87208100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Thick natural rubber latex gloves provide extra protection with heavy duty applications.

Ideal for fishing, chemical processing, agriculture, petroleum refining, plant maintenance, heavy equipment assembly and cleanup

  •  Made from unsupported natural latex
  • Offer abrasion, puncture, and tear resistance
  • With extra heavy-duty, cotton, flock lining
  • Length: 13 in. (33 cm)
  • Thickness: 29 mil
  • Orange

 

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance EN 374 AKL, EN 388 X121
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009; Category III
Chlorinated Yes
Color Orange
Latex Free No
Material Latex
Size 10
Thickness (English) 29 mil
Thickness (Metric) 0.73 mm
EN388 Standard EN 388:X121, EN 388:X121X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLOPS
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
For Use With (Application) Chemical plants and transportation, chemical processing, handling acids, alkalies, salts and ketones
Glove Cuff Style Pinked
Grip Design Lozenge
Liner Material Cotton Flock
Lining Lined
Model 00-208 10 192087
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less