missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 87-208 Orange Heavyweight Latex Gloves

Thick natural rubber latex gloves provide extra protection with heavy duty applications.

Supplier:  Ansell 87208090

 View more versions of this product

Catalog No. 19-014478



Only null left
Explore available promotions

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

Ideal for fishing, chemical processing, agriculture, petroleum refining, plant maintenance, heavy equipment assembly and cleanup

  •  Made from unsupported natural latex
  • Offer abrasion, puncture, and tear resistance
  • With extra heavy-duty, cotton, flock lining
  • Length: 13 in. (33 cm)
  • Thickness: 29 mil
  • Orange

 

Specifications

Specifications

ANSI 3
CE 0493, EN 420:2003 + A1:2009; Category III
Orange
Latex
29 mil
EN 388:X121, EN 388:X121X
Type A
Bacteria, Fungi WITH Virus Protection
Pinked
Cotton Flock
00-208 9 192085
33 cm
EN 374 AKL, EN 388 X121
Yes
No
9
0.73 mm
No
AKLOPS
Chemical plants and transportation, chemical processing, handling acids, alkalies, salts and ketones
Lozenge
Lined
13 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions