missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Analog Hotplate Stirrer

Catalog No. FB30786160
Change view
Click to view available options
Plug Type:
US-Style
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
FB30786160 US-Style
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB30786160 Supplier Fisherbrand™ Supplier No. 30786160

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand hotplate stirrers are designed to be rugged and reliable for routine heating and strirring. They offer exceptional safety and temperature performance for general purpose heating and stirring.

  • Fisherbrand Hotplates and Stirrers are ideal for lab environments that require affordable, everyday fast heating and reliable stirring up to 15 L.
  • These offer simple knob control to easily adjust the heating and stirring functions.
  • The durable housing includes a built-in support rod holder which accepts the optional support rod.
  • Stirring models include PTFE coated stir bars.

Specifications

Top Plate Material Ceramic
Voltage 100/120 V
Size 7 x 7 in.
Temperature (Metric) 70°C to 500°C
Type Stirring Hotplate
Shape Square
Max. Sample Load 15 L
Plug Type US-Style
No. of Positions 1
Max. Container Size 15 L
Stirring Range 200 to 1600 rpm
Warranty 2
Dimensions (L x W x H) 12.5 x 8.8 x 4.4 in.
Certifications/Compliance CSA, TUV
Display Analog
Show More Show Less