missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Kappa™ Sterile LE Wipes
GREENER_CHOICE

Catalog No. 19120818
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
12 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19120818 12 x 12 in.
19033864 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19120818 Supplier Contec™ Supplier No. NWPZ0002

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Certificate of Sterility and Certificate of Irradiation with each case.

Designed for wiping in ISO Class 5 environments. Contec™ Amplitude™ Kappa™ Sterile LE Wipes are low endotoxin wipes that meet the FDA standard for bacterial endotoxins using Limulus Amoebocyte Lysate at the endotoxin limit for medical devices at <20 EU/device.

  • Sterile, nonpyrogenic nonwoven wiper made of cellulose-free lyocell (rayon) and polyester material
  • Ideal for product wipe down and cleaning the exterior surfaces of equipment in the biotech, pharmaceutical, and medical device industries
  • Unique surface texture provides effective cleaning and particle removal
  • Low levels of particles and extractables
  • High water and solvent sorbent capacity and rate
  • Gamma-irradiated to a Sterility Assurance Level (SAL) of 10-6

Order Info

Sterile packaging features peelable outer bag and linear tear inner bag; embossed lot numbers on both bag seals for lot traceability. Basis weight, 65g/m2.

Compliance

Passes LAL test for endotoxins (<20 EU/device). Validated to a 10-6 SAL per AAMI/ISO 11137 Method 1 Guidelines for sterilization of medical devices.

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Lyocell, Polyester
Certifications/Compliance ISO Class 5
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Cleanroom
Sterility Sterile