missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes

Feature enhanced sorbency and economical performance due to light weight construction. Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes exceed comparable standard weight cellulose/polyester wipes in absorbency. They are ideal for the wipe down of products prior to introduction into the cleanroom.
$34.77 - $663.13
Specifications
| Product Type | Cleanroom Wipe |
|---|---|
| Material | Polyester Cellulose |
| Absorbancy | Intrinsic: 6.4mL/g; Extrinsic: 356mL/m² |
| Basis Weight | 57 |
| Certifications/Compliance | ISO Class 6 |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19033718
![]() |
Contec™
AMEC0001 |
4 x 4 in. (10.16 x 10.16 cm) |
Case of 14400 Each for $663.13
|
|
|||||
191305932
![]() |
Contec™
AMEC0002 |
6 x 6 in. (15.24 x 15.24 cm) |
Case of 6000 Each for $582.31
|
|
|||||
19120822
![]() |
Contec™
AMEC0003 |
9 x 9 in. (22.86 x 22.86 cm) |
Pack of 300 Each for $36.54
Case of 12 Pack for $438.48
|
|
|||||
19120823
![]() |
Contec™
AMEC0004 |
12 x 12 in. |
Pack of 150 Each for $34.77
Case of 14 Pack for $486.78
|
|
|||||
191305933
![]() |
Contec™
AMEC0005 |
18 x 18 in. (45.7 x 45.7 cm) |
Case of 750 Each for $457.40
|
|
|||||
Description
- Made of strong and durable polyester/cellulose hydroentangled nonwoven fabric
- Economical, lightweight wiper ideal for wiping and absorbing spills in cleanroom environments; excellent for use in less critical applications
- Exceptionally absorbent in terms of weight-to-capacity ratio
- Low levels of particles and extractables
- Double packaged to preserve product integrity
- Recommended for use in ISO Class 6 and above cleanroom environments
- General purpose cleaning in biotech, pharmaceutical, medical device, and similar industries
- Designed for nonabrasive applications
Order Info
Basis weight: 54.2g/m2.
Specifications
| Cleanroom Wipe | |
| Intrinsic: 6.4mL/g; Extrinsic: 356mL/m² | |
| ISO Class 6 |
| Polyester Cellulose | |
| 57 | |
| Cleanroom |