missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes

Feature enhanced sorbency and economical performance due to light weight construction. Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes exceed comparable standard weight cellulose/polyester wipes in absorbency. They are ideal for the wipe down of products prior to introduction into the cleanroom.
Supplier: Contec™ AMEC0004
Description
- Made of strong and durable polyester/cellulose hydroentangled nonwoven fabric
- Economical, lightweight wiper ideal for wiping and absorbing spills in cleanroom environments; excellent for use in less critical applications
- Exceptionally absorbent in terms of weight-to-capacity ratio
- Low levels of particles and extractables
- Double packaged to preserve product integrity
- Recommended for use in ISO Class 6 and above cleanroom environments
- General purpose cleaning in biotech, pharmaceutical, medical device, and similar industries
- Designed for nonabrasive applications
Order Info
Basis weight: 54.2g/m2.
Chemical Identifiers
| Cleanroom Wipe | |
| Intrinsic: 6.4mL/g; Extrinsic: 356mL/m² | |
| ISO Class 6 |
| Polyester Cellulose | |
| 57 | |
| Cleanroom |
Specifications
| Cleanroom Wipe | |
| 30.5 cm | |
| 30.5 cm | |
| Intrinsic: 6.4mL/g; Extrinsic: 356mL/m² | |
| ISO Class 6 | |
| Cleanroom |
| 12 in. | |
| 12 in. | |
| Polyester Cellulose | |
| 57 | |
| 12 x 12 in. |