missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes
GREENER_CHOICE

Catalog No. 19033718
Change view
Click to view available options
Dimensions (L x W):
18 x 18 in. (45.7 x 45.7 cm)
4 x 4 in. (10.16 x 10.16 cm)
6 x 6 in. (15.24 x 15.24 cm)
9 x 9 in. (22.86 x 22.86 cm)
12 x 12 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19033718 4 x 4 in. (10.16 x 10.16 cm)
191305932 6 x 6 in. (15.24 x 15.24 cm)
19120822 9 x 9 in. (22.86 x 22.86 cm)
19120823 12 x 12 in.
191305933 18 x 18 in. (45.7 x 45.7 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19033718 Supplier Contec™ Supplier No. AMEC0001

Feature enhanced sorbency and economical performance due to light weight construction. Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes exceed comparable standard weight cellulose/polyester wipes in absorbency. They are ideal for the wipe down of products prior to introduction into the cleanroom.

  • Made of strong and durable polyester/cellulose hydroentangled nonwoven fabric
  • Economical, lightweight wiper ideal for wiping and absorbing spills in cleanroom environments; excellent for use in less critical applications
  • Exceptionally absorbent in terms of weight-to-capacity ratio
  • Low levels of particles and extractables
  • Double packaged to preserve product integrity
  • Recommended for use in ISO Class 6 and above cleanroom environments
  • General purpose cleaning in biotech, pharmaceutical, medical device, and similar industries
  • Designed for nonabrasive applications

Order Info

Basis weight: 54.2g/m2.

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10 cm
Material Polyester Cellulose
Absorbancy Intrinsic: 6.4mL/g; Extrinsic: 356mL/m²
Basis Weight 57
Certifications/Compliance ISO Class 6
Dimensions (L x W) 4 x 4 in. (10.16 x 10.16 cm)
For Use With (Application) Cleanroom
Show More Show Less