missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes
GREENER_CHOICE

Feature enhanced sorbency and economical performance due to light weight construction. Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes exceed comparable standard weight cellulose/polyester wipes in absorbency. They are ideal for the wipe down of products prior to introduction into the cleanroom.

Supplier:  Contec™ AMEC0002

 View more versions of this product

Catalog No. 191305932


Only null left

Description

Description

  • Made of strong and durable polyester/cellulose hydroentangled nonwoven fabric
  • Economical, lightweight wiper ideal for wiping and absorbing spills in cleanroom environments; excellent for use in less critical applications
  • Exceptionally absorbent in terms of weight-to-capacity ratio
  • Low levels of particles and extractables
  • Double packaged to preserve product integrity
  • Recommended for use in ISO Class 6 and above cleanroom environments
  • General purpose cleaning in biotech, pharmaceutical, medical device, and similar industries
  • Designed for nonabrasive applications

Order Info

Basis weight: 54.2g/m2.

Specifications

Chemical Identifiers

Cleanroom Wipe
Intrinsic: 6.4mL/g; Extrinsic: 356mL/m²
ISO Class 6
Polyester Cellulose
57
Cleanroom

Specifications

Cleanroom Wipe
15.2 cm
15.2 cm
Intrinsic: 6.4mL/g; Extrinsic: 356mL/m²
ISO Class 6
Cleanroom
6 in.
6 in.
Polyester Cellulose
57
6 x 6 in. (15.24 x 15.24 cm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions