missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ammonium iron(III) citrate, brown
Description
Ammonium iron(III) citrate, brown is used in medicine, in making blueprints, and as a feed additive. It is also used as an iron supplement and food enhancer.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Ammonium iron(III) citrate, brown is used in medicine, in making blueprints, and as a feed additive. It is also used as an iron supplement and food enhancer.
Solubility
Soluble in water.1200 g/L (20°C)
Notes
Hygroscopic. Desiccate at room temperature. Store in the dark. Store under inert gas.
Ammonium iron(III) citrate, brown is used in medicine, in making blueprints, and as a feed additive. It is also used as an iron supplement and food enhancer.
Solubility
Soluble in water.1200 g/L (20°C)
Notes
Hygroscopic. Desiccate at room temperature. Store in the dark. Store under inert gas.
Specifications
Specifications
| Color | Brown |
| Quantity | 250 g |
| Odor | Weak |
| Sensitivity | Hygroscopic; Light sensitive |
| Merck Index | 14,4017 |
| Solubility Information | Soluble in water.1200g/L (20°C) |
| Chemical Name or Material | Ammonium iron (III) citrate |
Safety and Handling
| EINECSNumber | 214-686-6 |
| RTECSNumber | GE7540000 |
| TSCA | Yes |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only