missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ammonium Acetate, For LC-MS LiChropur™, MilliporeSigma™
Specifications
Specifications
| Melting Point | 114°C |
| pH | 6.7 to 7.3 (50 g/L water at 25 °C) |
| Physical Form | Solid |
| Quantity | 50 g |
| Solubility Information | 1480 g/L |
| Grade | LC-MS |
| Packaging | Glass bottle |
| Vapor Pressure | < 0.001 hPa |
| Density | 1.17 g/cm3 at 20 °C; Bulk Density: 410 kg/m3 |
| Chemical Name or Material | Ammonium Acetate |
Safety and Handling
| Recommended Storage | Store at 15 to 25 °C |