missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Straight Sided Glass Jars with White Polypropylene Caps

Amber USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications
$142.20 - $295.52
Specifications
| Color | Amber |
|---|---|
| Includes | Cap |
| Material | Glass |
| Closure Color | White |
| Certifications/Compliance | USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents |
| Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
FB02912045
![]() |
120 mL |
Case of 24 Each for $295.52
|
|
||||||
FB02911859
![]() |
240 mL |
Case of 12 Each for $142.20
|
|
||||||
Description
Designed without shoulders for maximum storage capacity. Wide mouth for easy fillingSpecifications
| Amber | |
| Glass | |
| USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents | |
| Wide | |
| Straight-sided Jar | |
| Polypropylene |
| Cap | |
| White | |
| Yes | |
| Round | |
| PTFE/Polyethylene Foam | |
| Cap |