missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Straight Sided Glass Jars with White Polypropylene Caps

Description
Designed without shoulders for maximum storage capacity. Wide mouth for easy filling
Specifications
Specifications
| Capacity (Metric) | 240 mL |
| Capacity (English) | 8 oz. |
| Color | Amber |
| Diameter (Metric) Outer Neck | 67 mm |
| Diameter (Metric) Inner Neck | 61 mm |
| For Use With (Application) | Ideal for Soil Sampling and Environmental Applications |
| Includes | Cap |
| Height (Metric) With Closure | 92 mm |
| Material | Glass |
| Quantity | 12 |
| Show More |