missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Wide Mouth Straight Sided Glass Jars with White Polypropylene Caps
GREENER_CHOICE

Catalog No. FB02912045
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02912045 120 mL
FB02911859 240 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FB02912045
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Amber Wide Mouth Straight Sided Glass Jars with White Polypropylene Caps are made from USP Type III soda-lime glass. The wide mouth design is ideal for large solid samples and allows complete removal of contents. Perfect for soil sampling and environmental applications.

  • Amber USP Type III soda-lime glass construction
  • Wide mouth design ideal for large solid samples and easy filling
  • Straight sided walls designed without shoulders for maximum storage capacity and complete removal of contents
  • Ideal for soil sampling and environmental applications
  • Supplied with white polypropylene caps

Specifications

Capacity (Metric) 120 mL
Color Amber
Diameter (Metric) Outer Neck 54 mm
Diameter (Metric) Inner Neck 40 mm
For Use With (Application) Soil Sampling and Environmental Applications
Includes Cap
Material Glass
Quantity 24
Sterility Non-sterile
Closure Color White
Neck Finish 58-400
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 69 mm
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 58 to 400 mm
Diameter (Metric) 60 mm
Closure Type Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Certifications/Compliance USP Type III Soda Lime Glass Wide Mouth Design is Great for Large Solid Samples and Allow for Complete Removal of Contents
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less