missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles without Caps
Amber, USP Type III soda-lime glass ideal for storage of light sensitive samples or dry powders. Easy removal of contents.
$263.00 - $282.68
Specifications
| Color | Amber |
|---|---|
| Material | Glass (Type 3) |
| Closure Included | No |
| Mouth | Wide |
| Product Type | Wide Mouth Packer Bottle |
| Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
|
FB02911937
|
950 mL |
Case of 36 Each for $263.00
|
|
||||||
|
FB02911888
|
120 mL |
Case of 180 Each for $267.96
|
|
||||||
|
FB02911934
|
500 mL |
Case of 60 Each for $282.68
|
|
||||||
Description
- Features a wide opening
- Amber color filters out ultraviolet wavelength
- Often used in chemical and environmental applications
Specifications
| Amber | |
| No | |
| Wide Mouth Packer Bottle |
| Glass (Type 3) | |
| Wide |