missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FISHERBRAND™ FISHERBRAND™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps
Description
- Wide opening for easy transfer and removal of contents
- Amber glass filters out ultraviolet wavelengths, ideal for light-sensitive solids and dry powders
- Manufactured from USP Type III soda-lime glass
- Classic packer shape, often used in pharmaceutical packaging
- Suitable for chemical and environmental applications
- White polypropylene caps offer good impact strength and pliability
- Cap liner options include PE Foam/PTFE and Pulp/Vinyl depending on SKU
Specifications
Specifications
| Capacity (Metric) | 120 mL |
| Color | Amber |
| Diameter (Metric) Outer Neck | 35 mm |
| Diameter (Metric) Inner Neck | 25 mm |
| Height (Metric) With Closure | 98 mm |
| Material | Glass (Type 3) |
| Quantity | 24 |
| Sterility | Non-sterile |
| Closure Color | White |
| Neck Finish | 38-400 |
| Show More |