missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Amber Screw Top Vials with Phenolic Hole Caps
Amber glass vials are useful for protecting sensitive analytes from exposure to UV light. Available in a variety of volumes and septum materials.
$192.00 - $528.00
Specifications
| Closure Color | Black |
|---|---|
| Description | Pre-assembled |
| Color | Amber |
| Material | Glass |
| No. per Pack | 100/Pk. |
| Catalog Number | Mfr. No. | Volume (Metric) | Septum | Height (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Septum | Height (Metric) | Price | Quantity & Availability | |||
|
111010387
|
MilliporeSigma™ Supelco™
SGMA27006 |
4 mL | PTFE, Silicone | 45 mm |
Each for $192.00
|
|
|||
|
111010294
|
MilliporeSigma™ Supelco™
27007 |
7 mL | PTFE, Silicone | 60 mm |
Each for $273.00
|
|
|||
|
111009923
|
MilliporeSigma™ Supelco™
27008 |
15 mL | PTFE, Silicone | 70 mm |
Each for $344.00
|
|
|||
|
111009516
|
MilliporeSigma™ Supelco™
27009U |
22 mL | PTFE, Silicone | 85 mm |
Each for $473.00
|
|
|||
|
111009360
|
MilliporeSigma™ Supelco™
27010U |
40 mL | PTFE, Silicone | 82 mm |
Each for $528.00
|
|
|||
|
111009660
|
MilliporeSigma™ Supelco™
27121U |
40 mL | PTFE, Silicone | 95 mm |
Each for $419.00
|
|
|||
Description
- Suitable to inject samples from an autosampler
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
- Amber color protects sensitive analytes from exposure to UV light
- Phenolic cap is autoclavable and can withstand temperatures up to 149°C
- Septum is suitable for use with most organics (until pierced) and not recommended for use with chlorosilanes
Specifications
| Black | |
| Amber | |
| 100/Pk. | |
| Open Top Cap |
| Pre-assembled | |
| Glass | |
| Phenolic | |
| Screw Top Vial |