missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Amber Screw Top Vials with Phenolic Hole Caps
Amber glass vials are useful for protecting sensitive analytes from exposure to UV light. Available in a variety of volumes and septum materials.
Supplier: MilliporeSigma™ Supelco™ 27010U
Description
- Suitable to inject samples from an autosampler
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
- Amber color protects sensitive analytes from exposure to UV light
- Phenolic cap is autoclavable and can withstand temperatures up to 149°C
- Septum is suitable for use with most organics (until pierced) and not recommended for use with chlorosilanes
Chemical Identifiers
| Black | |
| Amber | |
| 100/Pk. | |
| Open Top Cap |
| Pre-assembled | |
| Glass | |
| Phenolic | |
| Screw Top Vial |
Specifications
| Black | |
| Amber | |
| Glass | |
| PTFE, Silicone | |
| ≤149°C | |
| Open Top Cap | |
| Autoclavable | |
| Screw Top Vial |
| Pre-assembled | |
| 29 mm | |
| 40 mL | |
| 100/Pk. | |
| Phenolic | |
| 24-400 | |
| 82 mm |