missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Amber Clean Snap Vials with 0.125in. Septa
GREENER_CHOICE

Catalog No. 14965104
Change view
Click to view available options
Level:
Processed
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Level
14965104 Processed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14965104 Supplier Thermo Scientific™ Supplier No. SS2460040
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protect samples from contamination during storage or transport with amber clean snap vials. An innovative cap protects the septum and provides convenient access at time of analysis.

Protect samples from contamination during storage or transport with Thermo Scientific™ Amber Clean Snap Vials. An innovative snap-off cap reduces the chance of volatile organic contaminants in the environment from passing through the septum while also keeping the septum clean and free from foreign particles during handling. The clean snap cap easily peals or snaps away to provide access to the septum at the time of analysis.

Features:

  • Amber borosilicate glass vial is recommended for light-sensitive samples
  • Septa permanently bonded to the cap
  • Clean snap closure features a fully integrated, snap-off septum guard that helps protect the septum from chemical and particulate contamination during handling and storage
  • Standard cap dimensions are automation-friendly
  • Fully assembled

Includes:

Certified:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique field-to-lab carton conveniently converts to a vial organizer tray for convenient lab use

Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded, and CofA is not included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and certification process.

Specifications

Description I-Chem 40mL amber vial 0.125 in. bonded septum processed Clean Snap
Diameter (English) Outer 1.1 in.
Color Amber
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Volume (Metric) 40 mL
Height (English) 3.75 in.
Level Processed
No. per Case 72
Replacement Closure NA
Volume (English) 1 oz.
Volume (English) Brim 1.5 oz.
Volume (Metric) Brim 44 mL
Volume (Metric) Total 40 mL
Closure Type Septa Cap (Bonded)
Quantity 72 Cs.
Thickness (Metric) 3.17 mm
Closure Size 24-414
Certifications/Compliance Certified and Processed vials meet or exceed EPA performance based standards for volatile organic an
Height (Metric) 95 mm
Product Type Vial
Show More Show Less