missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Glass Bottles with Black Phenolic Caps
Description
Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness
- Narrow screw neck opening, curved shoulders, and a round body
- Type III soda-lime glass offers minimal chemical interference with contents
- Amber color absorbs UV wavelengths to protect light-sensitive samples
- Black phenolic caps form an exceptionally tight seal and offer a good chemical barrier
- Liners mold themselves around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
- Packaged in convenience packs with caps attached to maintain cleanliness
- Suitable for a wide range of contents including liquids, soaps, and macro-invertebrates
Specifications
Specifications
| Capacity (Metric) | 950 mL |
| Color | Amber |
| Diameter (Metric) Outer Neck | 29 mm |
| Diameter (Metric) Inner Neck | 20 mm |
| Height (Metric) With Closure | 209 mm |
| Material | Glass (Type 3) |
| Quantity | 12 |
| Sterility | Non-sterile |
| Closure Color | Black |
| Neck Finish | 33-400 |
| Show More |