missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Dishes
Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
$45.63 - $71.73
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Bottom Shape | Round |
| Color | Silver |
| Disposable | Single-use |
| Material | Aluminum |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
01-549-015
|
Fisherbrand™
120933F2 |
1 mL |
Pack of 50 Each for $45.63
|
|
|||||
|
01-549-019
|
Fisherbrand™
120934F2 |
45 mL |
Pack of 50 Each for $65.20
|
|
|||||
|
01-549-005
|
Fisherbrand™
120938F2 |
Pack of 50 Each for $71.73
|
|
||||||
|
01-549-020
|
Fisherbrand™
120940F2 |
0.25 mL |
Pack of 100 Each for $58.70
|
|
|||||
|
01-549-003
|
Fisherbrand™
HS14522F2 |
40 mL |
Pack of 50 Each for $58.13
|
|
|||||
Description
- The Aluminum Weighing Dish may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- Designed for moisture determination balances with slightly tapered walls for stacking.
- Choose between various sizes to suit your needs.
Specifications
| Not Autoclavable | |
| Silver | |
| Aluminum |
| Round | |
| Single-use | |
| Non-sterile |